Victron Energy Argo Fet Battery Isolators, 100-3, 3 Batteries, 100A, Retail Packaging, Blue, Alum.
Write a Review
|
Questions & Answers (0)
Product Description
Similarly to diode battery isolators, FET isolators allow simultaneous charging of two or more batteries from one alternator (or a single output battery charger), without connecting the batteries together. Discharging the accessory battery for example will not result in also discharging the starter battery. In contrast with diode battery isolators, FET isolators have virtually no voltage loss. Voltage drop is less than 0,02 Volt at low current and averages 0,1 Volt at higher currents. When using ARGO FET Battery Isolators, there is no need to also increase the output voltage of the alternator. Care should taken however to keep cable lengths short and of sufficient cross section.
PRICE
$114.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.6 in |
| Width | 4.7 in |
| Height | 7.9 in |
Product Details
| Number of Batteries | 3 |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Argo Fet Battery Isolators |
| Color | Blue |
| Manufacturers Part Number | ARG100301020R |
| Batteries Included | Yes |
| Brand | Victron Energy |