Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datum

Model # :T9FB1886838

MPN #: AWC45H12R-2-WS25

Datum Argos Gun Cabinet AWC45H12R-2 - Holds 12 Rifles & 3 Horizontal Rifles 42x15x45 Stealth

Product Description
Datum ArgosCABINET™ Gun Storage Cabinet AWC45H12R-2 - Holds 12 Rifles & 3 Horizontal Rifles 42"W x 15"D x 45"H Stealth

Traditional style, 45" high cabinet that allows for maximum storage utilizing the entire width of the cabinet. The clearance permits full access to stored weapons, gear, and accessories. The ventilated pattern provides airflow and allows visual inventory of stored items. A keyed lock is used to secure everything behind locked doors, with the option to use a padlock for added security as well. All locking variations comply with U.S. Military Standards. This cabinet includes components that allow for the storage of up to 15 rifles, 12 being stored vertically and 3 stored on a horizontal rack. Components are fully adjustable and can be mixed and matched to meet specific needs.

PRICE
$2,149.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth15 in
Height45 in
Inside Width41 in
Inside Depth13-1/4 in
Inside Height44 in
Weight406 lbs

Product Details

Assembly RequiredYes
Lock TypeKeyed Lock, Keyed Alike
TypeGun Cabinet
Number of Adjustable Shelves0
Door Handle TypeLift and Turn Compression Latch
ColorBlack
Door TypeManual Close
SeriesArgos
Gun Capacity Range11 to 15
CapacityUp to 12 Rifles & 3 Horizontal Rifles ft³
Number of Doors2
MaterialSteel
Manufacturers Part NumberAWC45H12R-2-WS25
BrandDatum

Warranty

Warranty5 yr