Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Palram - Canopia

Model # :WBB3234915

MPN #: HG9103

Palram - Canopia Arizona Wave Double Carport Arch-Style, Gray/Solar Gray

Product Description
The unique styling of the Arizona Wave Double Carport provides an extra-large multi-functional structure that protects your cars, RV, or boat and can also be used as an outdoor entertainment space. The innovative arch construction eliminates the need for center support posts which allows for space saving and easier access over traditional double carports. The frame and roofing system is engineered to be maintenance free - no rust, rot or peel, and will support snow loads up to 15.4 lbs/sq. ft. and wind speeds up to 75 MPH. The solar gray roof panels are made of virtually unbreakable corrugated polycarbonate that blocks 100% of harmful UV rays while providing 10% light transmission. A built-in gutter system diverts water away from the structure. For areas prone to severe winds or heavy snowfall. Concrete footings are required for installation.

PRICE
$9,165.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length227-3/8
Width194-11/16
Height107-11/16
Weight835 lbs
Area Capacity307 ft²
Peak Height107-11/16

Product Details

Assembly RequiredYes
Frame Color FamilyGray
ColorGray
SeriesArizona
Number of Poles4
Panel Color FamilyGray
MaterialPolycarbonate
Frame MaterialAluminum
Manufacturers Part NumberHG9103
BrandPalram - Canopia

Warranty

Warranty10 yr