Palram - Canopia Arcadia 10600 12' x 35' Carport, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Arcadia 12' x 35' Carport/Patio Cover is designed to be installed easily by 2 people within a few hours and does not require advanced building skills or special tools. The virtually unbreakable 6 mm gray polycarbonate panels provide 100% UV protection and simply slide into place-no need to get on the roof to secure them. It comes with pre-drilled holes, pre-cut panels and included screws as well as an anchor kit for securing your carport. This stylish and durable shelter will protect your vehicle(s), RV, boats or outdoor living space from snow, rain, leaves and harmful UV rays. The sturdy, powder coated gray aluminum and galvanized steel frame is rust resistant, easy to clean with your garden hose, and has 30lbs/sq. ft. snow load.
PROMOTIONAL PRICE
$7,299.00was $8919.00
Save $1620.00 (18%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 422 |
| Width | 141 |
| Height | 95 |
| Weight | 643 lbs |
| Side Wall Height | 78 |
| Area Capacity | 413 ft² |
| Peak Height | 95 |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Gray |
| Color | Gray |
| Series | Arcadia |
| Number of Poles | 10 |
| Panel Color Family | Gray |
| Material | Polycarbonate |
| Frame Material | Galvanized Steel |
| Manufacturers Part Number | HG9113 |
| Brand | Palram - Canopia |
Warranty
| Warranty | 10 yr |