Palram - Canopia Arizona Wave Double Carport Wing-Style, Gray/Solar Gray
Write a Review
|
Questions & Answers (0)
Product Description
The unique styling of the Arizona Wave Double Carport provides an extra-large multi-functional structure that protects your cars, RV, or boat and can also be used as an outdoor entertainment space. The innovative wing design saves space and provides easier access over traditional double carports. The frame and roofing system are engineered to be maintenance free - no rust, rot or peel, and will support snow loads up to 15.4 lbs/sq. ft. and wind speeds up to 75 MPH. The solar gray roof panels are made of virtually unbreakable corrugated polycarbonate that blocks 100% of harmful UV rays while providing 10% light transmission. A built-in gutter system diverts water away from the structure. For areas prone to severe winds or heavy snowfall. Concrete footings are required for installation.
PROMOTIONAL PRICE
$7,795.00was $9165.00
Save $1370.00 (15%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 227-3/8 |
| Width | 194-11/16 |
| Height | 107-11/16 |
| Weight | 835 lbs |
| Area Capacity | 307 ft² |
| Peak Height | 107-11/16 |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Gray |
| Color | Gray |
| Series | Arizona |
| Number of Poles | 2 |
| Panel Color Family | Gray |
| Material | Polycarbonate |
| Frame Material | Aluminum |
| Manufacturers Part Number | HG9101 |
| Brand | Palram - Canopia |
Warranty
| Warranty | 10 yr |