Features:
- Coated rivets for easy cleanup
- Exclusive Cool Handle included
- 11 gauge
- Domed covers are available
- Ideal for making sauces and soups
Weights & Dimensions
| Depth | 4-1/2 in |
| Bottom Diameter | 7.75 in |
| Top Diameter | 7.75 in |
| Diameter | 7-3/4 in |
Product Details
| Capacity | 2-3/4 qt |
| Material | Aluminum |
| Package Quantity | 6 |
| Description | Wear-Ever Tapered Sauce Pan |
| Manufacturers Part Number | Z434212 |
| Symbols | Made in USA |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |