Saute Pots & Pans
Brand
Diameter
Gauge
Material
Height
Capacity
Price
Related Products
Vollrath, Optio Deluxe Cookware Set, 3822, 7-Piece Features: High quality stainless steel Induction ready Conveniently packaged as complete set 1 qt. (.95 L) Sauce Pan (3800) with Lid (3900C) 2.75 qt. (2.6 L) Sauce Pan (3802) with Lid (3907C) 6.75 qt. (6.4 L) Sauce Pot (3902) with Lid (3910C) 9-1/2" (24.1 cm) Stainless Steel Fry Pan (3809) The 3910C Lid fits the 3809 Fry Pan
Vollrath, Centurion saute Pan, 3607, 7 Quart, 4-1/2" Depth Features: Lifetime Warranty Hollow Stay Cool Handle dissipates heat fast Use for stir-frying, sauteing food in fat or liquid, browning vegetables, quick stewing and poaching Found in every well-equipped kitchen 3607 Assist loop handle provided
Sold separately. Heavy-gauge 3004 aluminum. When used as double roasters, section fits snugly to seal in steam. Top or bottom sections may be used individually for open pan roasting. Loop handles for durability. Beadless rims. Heats evenly and efficiently – recommend reducing oven temperature by 25°F (-3.9°C) to reduce energy costs. 17-3/4 quart capacity. Sold in package quantity of 2. Priced each.
Vollrath, Tribute Sauce/Stock Pots, 77522, 16 Quart Capacity, 8-1/2" Depth Features: 3-Ply construction maintains shape under constant commercial use Heavy duty ergonomic handles with durable stainless rivets Designed for preparing stocks, soups and liquids or reducing liquids Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor
Vollrath, Wear-Ever Fry Pan With PowerCoat 2 Interior, S4010, 8 Gauge, 7-5/8" Bottom Diameter Features: PowerCoat 2™ dual-layer reinforced coating. Exclusive Cool Handle included Ideal for frying, sauteing or searing EverTite Riveting System provides for lifetime use without loose rivets