Arla Havarti and Gouda Cheese Snack, 24 Count
Write a Review
|
Questions & Answers (0)
Product Description
A 24 count pack of Arla Havarti and Gouda Cheese Snacks. Arla merges two decadent, enjoyable cheeses in one convenient package for on-the-go snacking. You get 12 bars of smooth, slightly sweet and nutty Gouda and 12 bars of creamy, mild and buttery tasting Havarti. Both are made with cow's milk from Wisconsin farms without any added hormones, artificial flavors, colors or preservatives. Store these in the fridge and pack in lunches, purses and gym bags for easy, fast snacks.
PRICE
$38.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 Count |
Product Details
| Type | Refrigerated |
| Kosher | No |
| Includes | (12) Gouda; (12) Havarti |
| Flavor | Cheese |
| Package Type | Box |
| Description | Arla Havarti And Gouda Cheese Snack |
| Manufacturers Part Number | 902-00032 |
| Gluten Free | No |
| Brand | Arla |