Fresh Lemons, 3 lb
Write a Review
|
Questions & Answers (0)
Product Description
A 3-Pound bag of deliciously tart juicy Lemons. Lemons are the most versatile fruit. Use them to make drinks, desserts, marinades and you guessed it; cleaning solutions. Good for your soul and home, lemons support weight loss, promote hydration and aid in digestion. Keep stocked in the break room to enhance coworkers foods and beverages with a fresh lemon tang.
PRICE
$22.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 lb |
Product Details
| Type | Fresh |
| Kosher | Yes |
| Flavor | Lemon |
| Package Type | Box |
| Description | Fresh Lemons |
| Manufacturers Part Number | 900-00036 |
| Gluten Free | Yes |
| Brand | Fresh |
Compliance & Certifications
| Certifications | Gluten-Free; Kosher Certified; Vegan |