RED BARON Deep Dish Pizza Singles Variety Pack, 12 Count
Write a Review
|
Questions & Answers (0)
Product Description
Delicious deep-dish pizza for you, your family and friends. Once cooked, each pie offers a delicious taste. With a choice between Four Cheese and Pepperoni flavor, you can easily find your favorite. The Four Cheese pizzas contain a creamy combination of mozzarella, cheddar, parmesan and provolone. The Pepperoni selection features meat made with fresh pork, beef and chicken. Since they're pre-made, you don't have to go through the hassle of preparing the dough, spreading the sauce and applying the cheese.
PRICE
$66.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 Count |
Product Details
| Type | Frozen |
| Kosher | No |
| Includes | 6 Each: Four Cheese, Pepperoni |
| Flavor | Pizza |
| Package Type | Box |
| Description | Red Baron Deep Dish Pizza Singles Variety Pack |
| Manufacturers Part Number | 903-00007 |
| Gluten Free | No |
| Brand | Red Baron |