Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Armless Mesh Drafting Stool - Vinyl - Black

Product Description
✓ Adjustable seat & back height and back angle
✓ Vinyl upholstered seat with mesh backrest
✓ 250 lb. weight capacity

This black armless Interion® Vinyl Drafting Stool is built to provide comfortable seating in any office or shop environment. It features a sturdy steel frame, a contoured breathable mesh backrest with built-in lumbar support, contoured vinyl upholstered seat with a waterfall edge, and a 5-point wheeled base that remains stable even while moving or leaning back. To customize it for optimum comfort, most parts of the chair can be easily adjusted including the seat height, backrest height and angle, and footrest height. Limited 2-Year Warranty.

  • Pneumatic adjustable seat height from 25" to 35"
  • Comfortable 3-1/2" thick seat cushion
  • 360° height-adjustable footrest ring
  • Waterfall seat edge improves leg circulation
  • Lumbar support reduces lower back pain & muscle strain
  • Dual-wheel swivel casters enable easy movement
  • Some assembly required
  • PRICE
    $169.95

    1
    1
    Available on or around 09/10/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width25-3/16 in
    Depth25-3/16 in
    Height37-7/16 to 49-5/8 in
    Weight Capacity275 lbs
    Seat Width18-1/2 in
    Seat Depth18-1/2 in
    Seat Height25 - 35 in
    Min Seat Height25 in
    Max Seat Height35 in
    Base5-Star Base
    Height Adjustability TypePneumatic
    Base Diameter25-3/16 in
    Back Width17-3/4 in
    Back Height16-1/2 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyBlack
    Tilt TypeNo Tilt
    AntimicrobialNo
    Arm TypeArmless
    Manufacturers Part Number695645V
    CollectionTraditional
    BrandInterion by Global Industrial
    TypeDrafting Stool
    ColorBlack
    SeriesInterion
    Caster TypeDual Wheel
    Mobile or StationaryMobile
    Footrest IncludedYes
    Seat Color FamilyBlack
    Casters IncludedYes
    Package Quantity1
    Frame MaterialSteel
    Back TypeMid Back
    Seat MaterialVinyl

    Warranty

    Warranty2 yr