Global Industrial
Model # :WBB3168584
Global Industrial Stretch Wrap Film For Hand Dispenser, Cast, 80 Gauge, 18"W x 1500'L, White Opaque - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Hold materials together safely using this Stretch Wrap Film for Manual Dispensers while protecting them from dirt, moisture, theft and damage. Top-quality virgin linear low-density polyethylene stretch wrap film offers outstanding load protection and stretch. Quiet, cast opaque stretch film conceals shipments for added security when wrapping your pallets for shipping. Ideal for high priced shipments, international shipments, and storing outside. Sold as 4 rolls per case.
PRICE
$155.80 Sold in packages of 4 / $38.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1500 ft |
| Width | 18 in |
| Weight | 40 lbs |
| Gauge | 80 ga |
| Core Size | 3 in |
Product Details
| Type | Cast |
| Color | White |
| Handle Included | No |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Description | Stretch Wrap Film For Hand Dispenser |
| Package Quantity | 4 |
| Manufacturers Part Number | PVTW18080 |
| Brand | Global Industrial |