Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Armor

Model # :WBB3800099

MPN #: PW21SWS85BLB60600

Armor Woven™ VCI Film, Dual Coated, Single Sided, 60"W x 600'L, 6 Mil, Blue/Light Blue, 1 Roll

Product Description
Armor Woven™ VCI Film combines woven polypropylene with Armor's proprietary VCI Nanotechnology® to form a durable, tear-resistant packaging material designed for steel components. It offers both a physical barrier and a molecular layer of rust protection, with an optimized design that delivers heavy-duty safeguarding. Armor Woven™ shields metal from moisture, UV exposure, and abrasion during storage or transportation of large or irregular steel in a clean, oil-free solution.

Features:
  • Multi-Layer Design: constructed of 3 layers of film; VCI on the inside layer closest to metal parts; woven polypropylene in the center; and a coating layer of polypropylene on the outside
  • Durable polypropylene and woven construction resists rips, tears, and punctures
  • 85 GSM


PRICE
$205.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length600 ft
Width60 in
Thickness6 mil

Product Details

TypeVCI Film
MaterialPolypropylene
Package Quantity1 roll
ColorBlue/Light Blue
Manufacturers Part NumberPW21SWS85BLB60600
BrandArmor
RecyclableYes