- Replacement grip strip for Sellstrom 96110 Knee-Pro Ultra Flex III series kneepads
- Grip strips contact the ground when the kneepad wearer kneels
- Orange, non-marking soft rubber for secure grip
- Connects to kneepad with locking mechanism on each corner
Sellstrom® Replacement Grip Strips For UltraFlex III™ Knee Pads, Orange, S96110-7
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$17.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Replacement Grip Strips |
| Material | Soft Plastic |
| Package Quantity | 1 |
| Description | Grip Strips For UltraFlex III Knee Pad |
| Color | Orange |
| Manufacturers Part Number | S96110-7 |
| Brand | Sellstrom |