IMPACTO® Tennis Elbow Support. Designed to support the upper forearm during many activities involving repeated hand motion specially those requiring a strong grip, torquing of the arm, and those where impact occurs with a tennis racket, or a golf club. Provides relief and prevention of pain related to muscle strain, tendinitis, repetitive motion, carpal tunnel syndrome, lateral epicondylitis (tennis/golfer's elbow). Use for sports like golf or tennis, during gardening or while using tools. Neoprene upper forearm tendon support. Adjustable strap with hook and loop closure. Ambidextrous.
Impacto EL5002 Sml Tennis Elbow Support, Ambidextrous, Neoprene Wrap, Pressure Pad For Compression
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.50
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Size | L |
Product Details
| Type | Elbow Support With Strap |
| Closure Type | Hook And Loop |
| Material | Nylon, Elastic |
| Package Quantity | 1 |
| Description | Tennis Elbow Support With Strap |
| Color | Black |
| Series | EL5002 |
| Manufacturers Part Number | EL5002S |
| Fits | 12.5 - 14" |
| Brand | IMPACTO |