Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knaack

Model # :WBB3253624

MPN #: KAT-01

Knaack® Armoured Transport, 750 lb. Capacity, 45-1/2"L x 27"W x 37"H, Tan

Product Description
Knaack® Armoured Transport is a mobile, durable, and secure storage unit built specifically for the jobsite. With oversized, 8-inch-diameter rubber wheels (60% larger diameter, 2X wider than traditional cart casters) and both swivel and locking features, the Knaack® Armoured Transport maximizes mobility even when pushing or pulling maximum payloads across the jobsite. The Knaack® Armored Transport has a 750 lb. load rating, 50% more than standard carts, for storing or moving heavy equipment, tools, and supplies across the jobsite. It also has thicker walls and legs and, as with every Knaack®, a 3-year warranty. The fully integrated 16-gauge Armoured steel panels and full-framed lockable steel doors help prevent convenience borrowing and make it easier to securely transport tools and equipment.

Features:
  • Easily assembles in about 10 minutes, less than half the time of other carts
  • Integrated tray compartments for parts and hardware
  • Taller than light-duty carts to provide an elevated work platform
  • Non-marking, non-marring Thermal Plastic Rubber wheels
  • Locking wheels for stationary storage
  • Electrical cord pass-through with rubber grommet
  • Welded, recessed lock housing
  • One-piece handle design for durability
  • Tongue and groove armour installation
  • No exposed seams or fasteners
  • Tan powder coat finish for superior durability and corrosion resistance


PRICE
$899.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45-1/2 in
Width27 in
Height37 in
Weight Capacity750 lbs
Wheel Diameter8 in

Product Details

Assembly RequiredYes
Wheel MaterialRubber
TypeWorkstation Cart
Shelf TypeTray
ColorTan
Wheel TypeSolid
Number of Shelves2
MaterialSteel/HDPE
Manufacturers Part NumberKAT-01
BrandKnaack

Warranty

Warranty3