Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WB607708

MPN #: FG453388BLA

Rubbermaid® Mobile Workcenter w/4 Drawers, 750 lb. Capacity, 49"L x 26"W x 38"H, Black

Product Description
Durable and lightweight structural foam will not rust, dent, chip or peel. Rounded corners to avoid marring walls. Easy rolling 5" non-marking, polyurethane casters, 2 fixed and 2 swivel with brakes. Ergonomic, easy grip handle for comfortable maneuvering includes built in tool and component storage as well as cup holder. 4-1/4" back and end stops to keep parts from rolling off work surface. Central locking system for secure storage with one turn of a key. Full extension 4-1/8"H drawers glide easily on ball bearing slides with 40 lb. capacity each. Cabinet doors swing 270° for easy access. Cabinet shelves are height adjustable with 25 lb. capacity each. 3 outlet surge protector with 15' cord included. 31"H worksurface, 38"H overall. Easy assembly.

PRICE
$1,169.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width26 in
Height38 in
Weight Capacity750 lbs

Product Details

Assembly RequiredYes
TypeWorkstation Cart
ColorBlack
Number of Drawers4
Number of Shelves1
MaterialPlastic
Manufacturers Part NumberFG453388BLA
BrandRubbermaid

Warranty

Warranty1 yr