Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Regency

Model # :WBB3177047

MPN #: LCTRT12047NO

Regency Legacy Racetrack Conference Table with Charging Port, 120"L x 47"W x 29"H, Noble Oak

Product Description
Make presentations memorable with Legacy's Conference collection! With tables that seat from two up to 24 people, there is a table for any size team. This 10-foot racetrack table comes in a stylish Noble Oak finish. Adjustable glides on the bottom of the base keep the tabletop level and are easy to adjust. A Power and Data Port makes tabletop connectivity easy. The Power/Data port includes (2) USB 2.0 ports, (2) USB charging ports, (2) AC 125V 60Hz outlets, (1) front/rear ethernet port, (1) front/rear phone port and has a black cover plate for a neat, clean look. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge.

Features:
  • Seats 8 to 10 people
  • Stylish noble oak laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty


PRICE
$1,869.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120
Width47 in
Height29 in
Weight269 lbs

Product Details

Assembly RequiredYes
Frame Color FamilyNoble Oak
ColorBrown
SeriesLegacy
Top Color FamilyNoble Oak
DescriptionRacetrack Conference Table with Charging Port
Frame MaterialLaminate
Leg TypeSlab Base
Manufacturers Part NumberLCTRT12047NO
ShapeRacetrack
Top MaterialLaminate
BrandRegency

Warranty

Warranty10 yr