Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Regency

Model # :WBB3177124

MPN #: LCTRT19252NO

Regency Legacy Racetrack Conference Table with 2 Charging Ports, 192"L x 52"W x 29"H, Noble Oak

Product Description
Make presentations memorable with Legacy's Conference collection! Legacy's patented modular conference tables grow with the size of your team. Measuring 16 feet long, this racetrack style table seats 14-16 people and is finished in an stylish Noble Oak laminate. Adjustable glides on the bottom of the base keep the tabletop level and are easy to adjust. Two Power and Data Ports makes tabletop connectivity easy. Each Power/Data port includes (2) USB 2.0 ports, (2) USB charging ports, (2) AC 125V 60Hz outlets, (1) front/rear ethernet port, (1) front/rear phone port and has a black cover plate for a neat, clean look. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Legacy case goods are backed by a 10-year limited manufacturer's warranty.

Features:
  • Patented modular design grows with your company
  • Stylish noble oak laminate is scratch, stain and scald resistant


PRICE
$4,615.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length192 in
Width52 in
Height29 in
Weight522 lbs

Product Details

Assembly RequiredYes
Frame Color FamilyNoble Oak
ColorBrown
SeriesLegacy
Top Color FamilyNoble Oak
DescriptionRacetrack Conference Table with 2 Charging Ports
Frame MaterialLaminate
Leg TypeSlab Base
Manufacturers Part NumberLCTRT19252NO
ShapeRacetrack
Top MaterialLaminate
BrandRegency

Warranty

Warranty10 yr