Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fellowes

Model # :WBB3139752

MPN #: 5890101

Fellowes® Array™ 360° 3 in 1 H13 True HEPA Filter For Array Recess AR1

Product Description

Features:
  • Each filter integrates a pre-filter, carbon, and hospital grade H13 True HEPA together
  • 360° H13 True HEPA Filtration: Captures up to 99.95% of particles as small as 0.1 microns including allergens, pollen, dust, pet dander and smoke
  • Antimicrobial treatment provides built-in protection from the growth of odor and stain-causing microorganisms
  • Long-Lasting Performance: One-year estimated filter life (depending on usage conditions)
  • Compatible with Array™ Recess AR1 units
  • 2 filters included: Perfect for quick filter changes


PRICE
$459.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-29/32 in
Depth13-29/32 in
Height13-1/2 in

Product Details

TypeHEPA Filter
Purification %99.95%
Package Quantity1
ColorBlack
Manufacturers Part Number5890101
For Use WithArray Recess AR1
MERV99.95%
BrandFellowes