Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Novatek

Model # :WBB2093695

MPN #: F1002

Novatek Novair Air Scrubber/Negative Air Machine 1000-500 CFM w/HEPA, audible & visual alarms

Product Description
The Novair 1000 Portable Air Filtration for use in abatement, hospitals, air scrubbing or anywhere dust is a concern. Available in a variety of power sources (110v-220v 50/60Hz) and filter configurations. The F1002 includes audible alarm and visual light to alert the operator when filters are loaded or when airflow is greatly decreased. The alarm will sound once the pressure gauge reaches 1.6"-1.8" of water column

Features:
  • True 1000 cubic feet per minute air movement with all filters in place.
  • Powerful 1.00 Hp motor
  • 110v 60Hz or 220v 50/60Hz
  • Vertical configuration
  • Utilizes standard HEPA filters or nuisance dust filters
  • Polyethylene shell is seamless and dent proof
  • 2 speed motor
  • "Hand truck" configuration featuring no marring skids and wheels allows for easy transport by one operator compact upright design is perfect for tight spaces .


Benefits:
  • Smooth, consistent air flow
  • Powerful motor pulls particulate deeper into the media extending filter life
  • Small footprint-Perfect for tighter areas
  • Replacement filters readily available
  • Filters for hazardous material or nuisance dust
  • Dent proof, leak proof polyethylene. Lightweight and virtually indestructible
  • Easy to clean and decontaminate
PRICE
$1,275.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width23 in
Height40 in
Weight94 lbs
Coverage Area1000 Cu. Ft. ft²

Product Details

TypeCommercial Air Scrubber/ Negative Air Machine
CFM500/1000 CFM
Horsepower1 HP
ColorBurgundy
Number of Speeds2
Amperage5 A
Hertz60 Hz
Purification %99.97% at 0.3 micron
Voltage115 V
FiltrationHEPA mic
MaterialRoto-Molded Polyethylene shell
PhaseSingle
Manufacturers Part NumberF1002
BrandNovatek

Warranty

Warranty6 months electrical/ 1 year balance