Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB2375055

MPN #: ARS3PV

Accucold Pharma-Vac Performance Series Counter Height Refrigerator, 3 Cu.Ft., Solid Door

Product Description
Accucold ARS3PV Pharma-Vac Performance Series Counter Height Vaccine Refrigerator, Solid Door, 3 Cu.Ft

Accucold's Pharma-Vac Performance Series are upright all-refrigerators designed and purpose-built for pharmacy, medication, and vaccine applications to support meeting CDC/VFC guidelines.

The ARS3PV is a 3 cu.ft. all-refrigerator with an adjustable control range from +2 to +8°C. The microprocessor temperature controller is externally located to minimize door openings, helping to protect stored contents from ambient temperature. The buffered temperature probe is encased in a glycol-filled bottle to better simulate temperature of the stored product, with an additional sensor that reads air temperature to ensure superior temperature control. The current and min/max temperature display is viewable in Celsius or Fahrenheit to the nearest tenth of a degree. The audible and visual temperature alarm sounds if the unit's interior goes out of range. Additional alarms include a power failure alert, door open alarm, and sensor failure alarm. This unit is equipped with remote alarm contacts in the rear and a 1/2" probe port on the right side to accept additional monitoring devices.

Inside, the ARS3PV utilizes adjustable cycle defrost operation to avoid temperature spikes. Optimized forced air cooling with one internal fan ensures excellent temperature stability and uniformity with rapid recovery after door openings. The adjustable plastic-coated wire shelves can be positioned at 1/2" increments to accommodate virtually any sized item. This unit includes LED internal lighting with an on/off rocker switch. The interior is constructed from white powder coated metal to ensure added durability and better temperature retention.

The ARS3PV comes in a white cabinet finish with a blue accented control panel and easy-grip handle. The user-reversible door ships with a right hand swing and self-closing function (note: self-closing is disabled once reversed to LHD). This model includes a factory-installed lock and ships with two keys for staff use. Powerful magnetic gaskets ensure a positive seal.

Designed with hydrocarbon refrigerant, the ARS3PV provides an energy efficient solution to vaccine storage. This unit is Pyxis, Omnicell, and AcuDose RX compatible. Additional sizes, as well as solid door options, are also available.

PRICE
$1,999.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth19 in
Height34 in

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeSolid
Door SwingRHD
Defrost TypeAutomatic
Chamber Color FamilyWhite
Number of Shelves4
Manufacturers Part NumberARS3PV
BrandAccucold
TypePharmacy Refrigerator
ColorWhite
Hertz60 Hz
CastersNo
Temperature Range2 to 8 °C
StyleUndercounter
Capacity3.0 ft³
Number of Doors1
Voltage115 V
DescriptionPharma-Vac Performance Series Vaccine Refrigerator
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts & Labor, 5 Years Compressor

Compliance & Certifications

CertificationsETL Listed
ADA CompliantNo