Accucold Compact Manual Defrost Medical All-Freezer, 1.4 Cu.Ft., Digital Thermostat
Write a Review
|
Questions & Answers (0)
Product Description
Summit FS24LMED2 Compact Manual Defrost Medical All-Freezer with Digital Thermostat, 1.4 Cu.Ft.
Accucold's MED2 series puts the most commonly requested features into a quality line of all-refrigerators and freezers specially designed to store vaccines and other sensitive materials in medical, scientific, pharmaceutical, and laboratory institutions.
The FS24LMED2 is a compact manual defrost all-freezer designed for use on top of counters. This unit is designed with an external front control panel that allows users to adjust and monitor the temperature without opening the door and exposing stored contents to ambient temperature. A keyed lock offers security and a hospital grade 'green dot' cord provides added safety in high traffic environments.
As recommended by the CDC and VFC programs, the FS24LMED2 is equipped with a NIST calibrated thermometer that displays the current, minimum, and maximum temperatures to the nearest tenth of a degree with a readout viewable in Celsius or Fahrenheit. Each FS24LMED2 ships with a certificate of calibration for your records. The thermometer includes an audible alarm to warn users if the interior has gone out of the programmed temperature range. The buffered temperature probe is encased in a glycol-filled bottle to best simulate the temperature of other stored contents, resulting in the utmost accuracy for temperature reporting. We include a pre-installed 3/8" probe hole for users who wish to install additional monitoring equipment.
The FS24LMED2 features a 1.4 cu.ft. interior capacity. A removable wire shelf offers convenient storage. It can operate as low at -20°C, ideal for storing certain vaccines and other sensitive medical contents. This unit has a flat door liner as recommended by the CDC.
All MED2 series units are assembled in the USA from domestic and imported components. The FS24LMED2 can be paired with a matching all-refrigerator (FFAR24LMED2). This unit can also be customized with additional features, including a power-out alarm or USB temperature logger with a digital display. Contact our product specialists to learn more. Products in the MED2 series come with a two year warranty on parts and labor and a five year warranty on the compressor.
*NOTE: This unit's thermostat is pre-set for Celsius. If you prefer Fahrenheit, add complimentary option DTMEDF or let your sales representative know upon order.
Accucold's MED2 series puts the most commonly requested features into a quality line of all-refrigerators and freezers specially designed to store vaccines and other sensitive materials in medical, scientific, pharmaceutical, and laboratory institutions.
The FS24LMED2 is a compact manual defrost all-freezer designed for use on top of counters. This unit is designed with an external front control panel that allows users to adjust and monitor the temperature without opening the door and exposing stored contents to ambient temperature. A keyed lock offers security and a hospital grade 'green dot' cord provides added safety in high traffic environments.
As recommended by the CDC and VFC programs, the FS24LMED2 is equipped with a NIST calibrated thermometer that displays the current, minimum, and maximum temperatures to the nearest tenth of a degree with a readout viewable in Celsius or Fahrenheit. Each FS24LMED2 ships with a certificate of calibration for your records. The thermometer includes an audible alarm to warn users if the interior has gone out of the programmed temperature range. The buffered temperature probe is encased in a glycol-filled bottle to best simulate the temperature of other stored contents, resulting in the utmost accuracy for temperature reporting. We include a pre-installed 3/8" probe hole for users who wish to install additional monitoring equipment.
The FS24LMED2 features a 1.4 cu.ft. interior capacity. A removable wire shelf offers convenient storage. It can operate as low at -20°C, ideal for storing certain vaccines and other sensitive medical contents. This unit has a flat door liner as recommended by the CDC.
All MED2 series units are assembled in the USA from domestic and imported components. The FS24LMED2 can be paired with a matching all-refrigerator (FFAR24LMED2). This unit can also be customized with additional features, including a power-out alarm or USB temperature logger with a digital display. Contact our product specialists to learn more. Products in the MED2 series come with a two year warranty on parts and labor and a five year warranty on the compressor.
*NOTE: This unit's thermostat is pre-set for Celsius. If you prefer Fahrenheit, add complimentary option DTMEDF or let your sales representative know upon order.
PRICE
$1,325.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 17-5/8 in |
| Height | 21-3/4 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | No |
| Door Type | Solid |
| Door Swing | RHD |
| Power Cord | Hospital Grade Cord with Green Dot Plug |
| Defrost Type | Manual |
| Chamber Color Family | White |
| Number of Shelves | 1 |
| Door Color Family | White |
| Manufacturers Part Number | FS24LMED2 |
| Brand | Accucold |
| Type | Medical and Lab Freezer |
| Color | White |
| Amperage | 0.8 A |
| Hertz | 60 Hz |
| Casters | No |
| Temperature Range | -15 to -20 °C |
| Style | Compact/Countertop |
| Commercially Listed | No |
| Capacity | 1.4 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Compact Manual Defrost Medical Freezer |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R-143a |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor |
Compliance & Certifications
| Certifications | ETL, cETL |
| ADA Compliant | No |