Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB2257523

MPN #: FS24LVAC

Accucold Compact Vaccine Storage All-Freezer, 1.4 Cu.Ft., -20°C Capable

Product Description
Summit FS24LVAC Compact Vaccine Storage All-Freezer, -20°C Capable, 1.4 Cu.Ft. Capacity

The Accucold® VAC Series freezers are specially designed to store sensitive medical and pharmaceutical materials under the proper conditions, with innovative construction for temperature stability and user-friendly features for added convenience.

The FS24LVAC is a compact all-freezer designed to reach -20°C, the ideal temperature for long-term storage of select sensitive materials. The 1.4 cu.ft. manual defrost interior offers static cooling for stable results. A removable wire shelf allows easy storage options, with a seamless interior liner to simplify cleanup. This unit has a flat door liner as recommended by the CDC.

For optimum temperature assurance, the FS24LVAC includes a digital thermostat and a high/low temperature alarm with a NIST calibrated temperature display to the nearest tenth of a degree. A hospital grade cord includes a 'green dot' plug for added safety in high traffic settings, while the self-closing door ensures stored items aren't accidentally exposed to room temperature. This model comes in a white finish and includes a factory installed lock. An access port with a contact is pre-installed, allowing users to install additional monitoring equipment. Customers can specify the access port location upon order.

The FS24LVAC can be paired with the FFAR24LVAC all-refrigerator for a matching set. These units can also be ordered with more advanced medical features, including a power-out alarm, temperature logger, and more.

Features:
  • Medical grade design conforms with CDC guidelines for vaccine storage
  • Compact size is ideal for countertop use
  • Digital thermostat allows more precision in temperature control
  • High/low temperature alarm includes NIST calibrated temperature readout of the interior
  • Self-closing door and hospital grade cord protect the unit in high traffic areas
  • Access port with contact allows users to install their own monitoring equipment


PRICE
$1,749.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth17-5/8 in
Height21-3/8 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable ShelvesNo
Door TypeSolid
Door SwingRHD
Power CordHospital Grade Cord with Green Dot Plug
Defrost TypeManual
Chamber Color FamilyWhite
Number of Shelves1
Door Color FamilyWhite
Manufacturers Part NumberFS24LVAC
BrandAccucold
TypeMedical and Lab Freezer
ColorWhite
Amperage0.8 A
Hertz60 Hz
CastersNo
Temperature Range-15 to -20 °C
StyleCompact/Countertop
Capacity1.4 ft³
Number of Doors1
Voltage115 V
DescriptionCompact Vaccine Storage All-Freezer
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeR134a

Warranty

Warranty2 Years Parts & Labor, 5 Years Compressor

Compliance & Certifications

CertificationsETL, cETL
ADA CompliantNo