Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arsenal by Ergodyne

Model # :WBB2274296

MPN #: 13447

Ergodyne® Arsenal® 5216 Responder Gear Bag, Blue, 13447

Product Description
Ergodyne® Arsenal® 5216 Responder Gear Bag, Blue, 13447

These bags are built for first responders in all trades, giving them convenient and organized access to medical supplies without overcomplicating or overpricing the bag.

Features
  • 600D polyester main material
  • Tarpaulin reinforced bottom with molded feet for extreme durability
  • Top grab handles for rapid response clutch and go
  • Large clamshell side pockets drop down
  • Collapsible internal dividers for customized organization
  • PALS webbing on inside of cover for slotted storage
  • Lock-ready zippers for securing contents
  • Removable shoulder strap for hauling
  • Reflective strips for increased visibility
  • ID window for user identification
  • 25-1/2" x 14-1/2" x 10-1/2" (65cm x 37cm x 27cm)
PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs
Size20" x 17" x 4"

Product Details

TypeGear Bag
Closure TypeZipper
MaterialPolyester
Package Quantity1
DescriptionResponder Gear Bag
ColorBlue
Manufacturers Part Number13447
BrandArsenal by Ergodyne