- 1000D nylon, double-coated polyurethane
- 16 x 21 x 15 main hold & 10 x 10 outside front pocket
- 16 x 8 x 14 side pocket & 16 x 2 x 14 side pocket
- Maltese cross
- Heavy duty #10 zippers
- 2 webbing handle and shoulder straps
- Grab `n Go pull strap & removable shoulder strap
Ergodyne® Arsenal® 5005 Gear Bag
Write a Review
|
Questions & Answers (0)
Product Description
Gear Bag Large F&R Gear Bag: Roomy main hold and helmet sized side pocket make up our most popular gear bag
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 30" L x 15" x 15" |
Product Details
| Type | Gear Bag |
| Capacity | 7280ci |
| Closure Type | Zipper |
| Material | Nylon |
| Description | Gear Bag |
| Color | Red |
| Manufacturers Part Number | 13005 |
| Brand | Ergodyne |