- 420D Nylon w/PVC backing
- 7 x 6 x 3.5 main hold
- Hook & loop allows for easy attachment
- Cover flap with hook and loop closure
Arsenal® 5182 Half-Mask Respirator Bag
|
Questions & Answers (0)
Product Description
Respirator Pack - Half Mask Respirator Bags increase compliance and safety by keeping needed equipment at your side.
PRICE
$13.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 3 in |
| Depth | 6 in |
| Height | 7 in |
| Size | 145ci in |
Product Details
| Type | Respirator Bag |
| Color | Black |
| Number of Pockets | 0 |
| Style | Half Mask |
| Material | Polyester |
| Package Quantity | 1 |
| Manufacturers Part Number | 13182 |
| Brand | Ergodyne |