Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arsenal by Ergodyne

Model # :WBB3135848

MPN #: 14830

Ergodyne® Arsenal® 5930T Web Handle Canvas Hoist Bucket & Top, Large, Gray

Product Description
Durable 24 oz. canvas main material synthetic leather bottom bucket with storm drain. Webbing handle for strength and durability. Includes detachable safety top.

Features :
  • 24 oz. canvas main material
  • Synthetic leather reinforced base
  • Molded plastic top ring to maintain wide opening for viewing and accessing contents
  • High tensile strength web handle with leather reinforcement
  • Heavy-gauge nylon stitching
  • Interior pocket
  • Patented nickel-plated storm drain
  • Maximum safe working capacity: 150lbs (68kg)
  • Third-party certified to a 5:1 safety factor
  • 12.5in diameter (32cm), 17in height (43cm)
  • Safety top included


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17
Width12-1/2 in
Weight Capacity150
Weight4 lbs
SizeL

Product Details

TypeLarge Web Handle Canvas Hoist Bucket & Top
Package Quantity1
ColorGray
Series5930T
Manufacturers Part Number14830
ClosureBuckle
BrandArsenal by Ergodyne