Durable 900D polyester main material 1680D polyester bottom bucket with storm drains. Webbing handle for strength and durability.
Features
- 900D Polyester
- Best in class YKK Buckles
- Heavy-gauge nylon stitching
- PP webbing reinforced
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 9-1/2 in |
| Height | 9-1/2 in |
| Weight Capacity | 100 |
| Extended Length | 12-1/2D x 15 H (32cm x 38cm) in |
| Diameter | 12/1/2002 in |
Product Details
| Type | Top Only |
| Color | Black |
| Material | Canvas |
| Description | Polyester Hoist Bucket Top |
| Connection Style | Carabiner |
| Package Quantity | 1 |
| Manufacturers Part Number | 5937 |
| Respirator Connection Type | Carabiner |
| Brand | Arsenal by Ergodyne |