Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arsenal by Ergodyne

Model # :WBB3135837

MPN #: 14835

Ergodyne® Arsenal® 5935T Web Handle Canvas Hoist Bucket & Top, XL, Gray

Product Description
XL durable 24 oz. canvas main material synthetic leather bottom bucket with storm drains. Webbing handle for strength and durability Includes detachable safety top.

Features :
  • 24 oz. canvas main material
  • Synthetic leather reinforced base
  • Molded plastic top ring to maintain wide opening for viewing and accessing contents
  • High tensile strength web handle with leather reinforcement
  • Heavy-gauge nylon stitching
  • Interior pocket
  • Patented nickel-plated storm drain
  • Maximum safe working capacity: 150lbs (68kg)
  • Third-party certified to a 5:1 safety factor
  • 16in diameter (41cm), 20in height (51cm)
  • Safety top included


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Width16 in
Weight Capacity150
Weight5 lbs
SizeXL

Product Details

TypeXL Web Handle Canvas Hoist Bucket & Top
Package Quantity1
ColorGray
Series5935T
Manufacturers Part Number14835
ClosureBuckle
BrandArsenal by Ergodyne