Fall Safe Tool Shackle, 5/8" Forged, Steel, Silver
Write a Review
|
Questions & Answers (0)
Product Description
In civil, commercial, and industrial job sites, fall protection can't be an afterthought – especially when there's no safe overhead anchorage in sight. Whether you're building bridges, working refineries, or maintaining steel and concrete infrastructure, the Skyline Horizontal Lifeline System delivers industry-leading safety where traditional fall protection falls short.
PRICE
$38.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 10000 lbs |
| Size | 5/8 in |
Product Details
| Type | Tool Shackle |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 6067-1 |
| Brand | Fall Safe |