Pacon® Art1st Sketch Pad 4746, 9" x 12", White, 50 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
For pencil, pastel, charcoal, watercolor and marker. Heavyweight 60-lbs. drawing paper. Acid-free.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$8.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 12 in |
| Height | 12 in |
| Card Size | 9" x 12" |
Product Details
| Sheets | 50 |
| Type | Graphing/Sketching Pad |
| Color | White |
| Binding Type | Glued |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Graphing/Sketching Pad |
| Punched/Unpunched | Unpunched |
| Ruling | Unruled |
| Pads | 1 |
| Description | Art1st Sketch Pad |
| Package Quantity | 50 Sheets/Pad |
| Brand | Pacon |