Popular message pad with pink bond sheets helps important messages to stand out on a desk. Design offers efficient message-taking when duplicate copies are not required. Each page includes one note printed in black ink. Each "While You Were Out" note includes an "Urgent" box at the top to check for critical messages. Other boxes to check are for telephoned, "came to see you," "returned your call," please call, will call again and "wants to see you."
Tops® While You Were Out 1-Sided Form 4-1/4" x 5-1/2" 50 Sheets/Pad, 12PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Height | 4-1/4 in |
| Weight | 1 lbs |
Product Details
| Sheets | 50 |
| Type | Notepad |
| Color | Pink |
| Binding Type | Glued |
| Paper Color Family | Pink |
| Paper Type | Pads |
| Style | Notepad |
| Pads | 12 |
| Material | Paper |
| Description | While You Were Out Form |
| Package Quantity | 50 Sheets/Pad, 12 Pads/Pack |
| Brand | Tops |