Esselte® Pocket Size Memo Notebook, 3" x 5", Narrow Ruled, Top Wirebound, White, 50 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Earthwise Memo Book contains 50 white sheets of medium-weight, narrow-ruled paper. WireLock binding at top of the pocket-size memo book allows easy note-taking. Rigid back protects your notes. Covers of the wirebound memo book come in assorted colors.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$5.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 5 in |
Product Details
| Sheets | 50 |
| Type | Notepad |
| Color | Assorted |
| Binding Type | Wirebound |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Notepad |
| Ruling | Narrow |
| Pads | 1 |
| Description | Pocket Size Memo Notebook |
| Package Quantity | 50 Sheets/Pad |
| Features | Hard Cover |
| Brand | Esselte |