Crayola® Artista II® Washable Tempera Paint, Nontoxic, 16 oz., Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Quality classroom and art tempera paint is offered at an economical price in unbreakable squeeze bottles. Bottles are drip-free. Paint is nontoxic and washable.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$7.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Paint Supplies |
| Art Supply Type | Tempera Paint |
| Color | Yellow |
| Style | Paint |
| Capacity | 16 Oz/Bottle |
| Paint Type | Tempera |
| Subject | Art |
| Package Quantity | 1 Each |
| Description | Artista II® Washable Tempera Paint |
| Manufacturers Part Number | 543115034 |
| Grade | 4 - 8 |
| Washable | Yes |
| Brand | Crayola |