Crayola® Air Dry Clay Value Pack, 25 lb., White, 4/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Crayola® Air Drying Clay is a solution that is perfect for art room and classroom. Clay can dry anywhere, anytime. Also use to supplement kiln programs for students who miss the opportunity to have pieces fired. Results in the creation of a piece can be sent home or easily kept. No need for special glazes. Clay can be decorated with tempera or acrylic paints, or watercolors. Air Dry Clay is less clumpy than traditional clays and cleans more easily off hands and surfaces.
PRICE
$64.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Clay/Dough |
| Style | Clay/Dough |
| Subject | Art |
| Package Quantity | 4/Pack |
| Description | Air Dry Clay Value Pack |
| Color | White |
| Manufacturers Part Number | 575001 |
| Grade | Pre K - 3 |
| Age Recommendation | 6+ |
| Brand | Crayola |