Crayola 531508 Artista II 8-Color Watercolor Set, 8 Assorted Colors
Write a Review
|
Questions & Answers (0)
Product Description
Crayola® Artista II® Watercolors provide bright colors at an economic price. Color(s): Assorted; Assortment: Eight colors.; Chemical Compound: Water Base.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$4.93
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Paint Supplies |
| Art Supply Type | Watercolor Paint |
| Color Assortment | Eight colors. |
| Color | Assorted |
| Style | Paint |
| Paint Type | Watercolor |
| Subject | Art |
| Description | 8-Color Watercolor Set |
| Package Quantity | 1 Each |
| Chemical Compound | Water Base |
| Manufacturers Part Number | 531508 |
| Grade | Pre K - 3 |
| Number of Colors | 8 |
| Brand | Crayola |