AmScope 100X-1200X LED Kids Beginner Microscope Toy Set & Slides Preparation Kit
Write a Review
|
Questions & Answers (0)
Product Description
IQCrew's Early Explorer Series helps young children develop an early appetite for science by providing easy-to-use instruments that make learning fun. Microscopes are an important part of any laboratory because so much science happens at the microscopic level. Our goal is to not only provide the WOW factor but to guide the user through real scientific exploration.
The M29 microscope is a great tool for elementary-level education. The traditional monocular design uses a single eyepiece, which simplifies viewing by eliminating the difficulty of focusing with both eyes. Three lenses can be easily rotated into place for three different levels of magnification, and the adjustable eyepiece can zoom in for even more detail. A built-in LED provides the light needed to produce bright images.
Setup is easy. Install two AA batteries (not included), then switch on the LED light. Place the already-prepared specimen-slide included with the microscope on the viewing stage. Start at the lowest magnification, and use the focus knob to bring the image into focus. Move the slide around until you find something interesting. Now you can change the magnification to get closer and closer. You'll be amazed by what you see!
Contents:One MicroscopeOne TweezersOne Prepared SlideFour Blank SlidesFour Labels for SlidesTwo Collecting BottlesFor ages 6+
The M29 microscope is a great tool for elementary-level education. The traditional monocular design uses a single eyepiece, which simplifies viewing by eliminating the difficulty of focusing with both eyes. Three lenses can be easily rotated into place for three different levels of magnification, and the adjustable eyepiece can zoom in for even more detail. A built-in LED provides the light needed to produce bright images.
Setup is easy. Install two AA batteries (not included), then switch on the LED light. Place the already-prepared specimen-slide included with the microscope on the viewing stage. Start at the lowest magnification, and use the focus knob to bring the image into focus. Move the slide around until you find something interesting. Now you can change the magnification to get closer and closer. You'll be amazed by what you see!
Contents:One MicroscopeOne TweezersOne Prepared SlideFour Blank SlidesFour Labels for SlidesTwo Collecting BottlesFor ages 6+
PRICE
$29.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 3-1/2 in |
| Height | 9-1/2 in |
| Weight | 0.8 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | Black |
| Power Supply | 110V |
| Series | M28 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | LED Kids Beginner Microscope Toy Set & Slides Preparation Kit |
| Magnification Range | 100X - 1200X |
| Package Quantity | 1 |
| Manufacturers Part Number | M28-KT1-W |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |