AmScope 40X-1000X Monocular Microscope, 1.3MP Digital Camera, 6-pc Tweezers Set & 100-pc Slide Set
Write a Review
|
Questions & Answers (0)
Product Description
This is a perfect microscope for students to learn science. It comes with full optical glass elements, metal framework, 360 degree rotatable monocular head, coarse & fine focusing, and LED illumination. It offers five magnification settings, 40X, 100X, 250X, 400X and 1000X. It is an ideal microscope for home school or for students from elementary to high school. It is also an excellent instrument for hobbyists.
Features:
High Power Student Microscope with Coarse & Fine Focusing
45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece
Built-In Contemporary LED Illumination
Plain Stage with Clips and Stain Resistant Finish
Fully Coated Optical System
High Resolution Offering Sharp Images
Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X
Single Lens Condenser and Disc Diaphragm
Focusing Control Knobs on Both Sides
Full Optical Glass Elements
Precise Ground Glass Lens
All Metal Mechanical Components
Solid Metal Frame with Stain Resistant Enamel Finish
Ideal for Kids 10+
Specifications:
Head: 45 degree inclined monocular
Eyepiece: WF10X & 25X
Objectives: 4X, 10X, 40X
Condenser: single lens with disc diaphragm
Stage Dimensions: 3-1/2" x 3-1/2"
Illumination: LED
Power Supply: 110V/60Hz
Packing List:
One Monocular Microscope with Three Objectives
One WF10X Eyepiece
One 25X Eyepiece
One Dust Cover
Two Clips
144 Pre-Cleaned Blank Microscope Slides and 200 22x22mm Square Cover Glass
AmScope High Precision Tweezers 6 Piece Set In Vinyl Pouch
100pc Prepared Glass Microscope Slides in Wood Case with Mammal, Bird, Insect, Amphibian & Plant Specimens - SET A
1.3MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera
Features:
High Power Student Microscope with Coarse & Fine Focusing
45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece
Built-In Contemporary LED Illumination
Plain Stage with Clips and Stain Resistant Finish
Fully Coated Optical System
High Resolution Offering Sharp Images
Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X
Single Lens Condenser and Disc Diaphragm
Focusing Control Knobs on Both Sides
Full Optical Glass Elements
Precise Ground Glass Lens
All Metal Mechanical Components
Solid Metal Frame with Stain Resistant Enamel Finish
Ideal for Kids 10+
Specifications:
Head: 45 degree inclined monocular
Eyepiece: WF10X & 25X
Objectives: 4X, 10X, 40X
Condenser: single lens with disc diaphragm
Stage Dimensions: 3-1/2" x 3-1/2"
Illumination: LED
Power Supply: 110V/60Hz
Packing List:
One Monocular Microscope with Three Objectives
One WF10X Eyepiece
One 25X Eyepiece
One Dust Cover
Two Clips
144 Pre-Cleaned Blank Microscope Slides and 200 22x22mm Square Cover Glass
AmScope High Precision Tweezers 6 Piece Set In Vinyl Pouch
100pc Prepared Glass Microscope Slides in Wood Case with Mammal, Bird, Insect, Amphibian & Plant Specimens - SET A
1.3MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera
PRICE
$315.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 6-3/4 in |
| Height | 15 in |
| Weight | 5 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | White |
| Power Supply | 110V |
| Series | M150 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Camera Pixel | 1.3MP |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Monocular Microscope |
| Magnification Range | 40X - 1000X |
| Package Quantity | 1 |
| Manufacturers Part Number | VB-M150C-PLAT |
| Objective | 4X, 10X, 40X |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |