AMSCOPE-KIDS 120X-1200X 48-pc Educational Starter Biological Microscope Kit & Experiment Cards
Write a Review
|
Questions & Answers (0)
Product Description
AMSCOPE-KIDS microscopes are made of the finest materials and with the best optics to ensure that you get precise answers and solutions to all your endeavors. With this 48-piece microscope set, young scientists can investigate everything from cells to crystals. Perfect for individual or classroom use, the glass eyepieces and power settings, 120X, 240X, 300X, 480X, 600X and 1200X, provide users with superior precision viewing. The built-in natural light (through the mirror) and LED (powered by two AA batteries) illumination system and rack-and-pinion focusing help deliver bright clear images. The 48-piece kit has professionally prepared slides and everything users need to make their own specimen slides. The microscope has a durable metal arm, single coaxial coarse focusing and specimen stage with two built-in stage clips. It includes high-quality components and features that make it appropriate for science learning at any age. The kit comes with sample slides, cover slips, tweezers, scalpel, specimen vials, adjustable lenses, plus a sturdy hard case for easy storage and travel. This kit is great for beginning scientists. Two AA batteries for LED light are included.
Features:
120X, 240X, 300X, 480X, 600X and 1200X six magnification beginner microscope with metal arm to support the unit
Built-in light for direct illumination.
Reflecting mirror for natural illumination
Battery compartment for 2 AA-size.
Specimen stage with stage clips.
Includes: plastic scalpel, plastic spatula, plastic tweezers
Specifications:
Magnifications - 120X, 240X, 300X, 480X, 600X and 1200X.
Body Type - durable metal construction.
Illumination - built-in LED light and reflecting mirror.
Eyepiece - holder type single.
Stage - 70 x 65mm.
Slide Holder - dual spring clips.
Accessory Set: 1 petri dish, 1 plastic tweezer, 1 spare bulb, 1 plastic scalpel, 1 plastic spatula, 1 plastic stirring rod, 1 pipette, 5 prepared slides, 7 blank slides, 16 slide covers, 8 slide labels, 3 collecting vials, 2 AA batteries.
Packing List:
Beginner microscope
Accessory set
Hard ABS case
Shipping Weight: 6 lbs
For ages 8+
Features:
120X, 240X, 300X, 480X, 600X and 1200X six magnification beginner microscope with metal arm to support the unit
Built-in light for direct illumination.
Reflecting mirror for natural illumination
Battery compartment for 2 AA-size.
Specimen stage with stage clips.
Includes: plastic scalpel, plastic spatula, plastic tweezers
Specifications:
Magnifications - 120X, 240X, 300X, 480X, 600X and 1200X.
Body Type - durable metal construction.
Illumination - built-in LED light and reflecting mirror.
Eyepiece - holder type single.
Stage - 70 x 65mm.
Slide Holder - dual spring clips.
Accessory Set: 1 petri dish, 1 plastic tweezer, 1 spare bulb, 1 plastic scalpel, 1 plastic spatula, 1 plastic stirring rod, 1 pipette, 5 prepared slides, 7 blank slides, 16 slide covers, 8 slide labels, 3 collecting vials, 2 AA batteries.
Packing List:
Beginner microscope
Accessory set
Hard ABS case
Shipping Weight: 6 lbs
For ages 8+
PRICE
$72.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 6 in |
| Height | 9 in |
| Weight | 3 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | Black |
| Power Supply | 110V |
| Series | M30 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Educational Starter Biological Microscope Kit |
| Magnification Range | 120X - 1200X |
| Package Quantity | 1 |
| Manufacturers Part Number | M30-ABS-KT1-W-EXCL1 |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |