AmScope 40X-1000X Monocular Microscope, 1.3MP Digital Camera, 25-pc Slide Set & Precision Tweezers
Write a Review
|
Questions & Answers (0)
Product Description
This is a perfect microscope for students to learn science. It comes with full optical glass elements, metal framework, a 360 degree rotatable monocular head, coarse and fine focusing, with an LED illumination system that uses either an outlet (adapter included) or three AA batteries (or re-chargeable batteries). It offers five magnification settings, 40X, 100X, 250X, 400X, and 1000X. This is an ideal microscope for academics in home school and from students in elementary to college. A microscope of this caliber is an excellent instrument for hobbyists.
Features:
High Power Student Microscope with Coarse & Fine Focusing
45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece
Built-In Contemporary LED Illumination System
Plain Stage with Clips and Stain Resistant Finish
Fully Coated Optical System
High Resolution Offering Sharp Images
Five Levels of Magnification: 40X-100X-250X-400X-1000X
Single Lens Condenser and Disc Diaphragm
Focusing Control Knobs on Both Sides
Full Optical Glass Elements
Precise Ground Glass Lens
All Metal Mechanical Components
Solid Metal Frame with Stain Resistant Enamel Finish
Specifications:
Head: 45 degree inclined monocular
Eyepieces: WF10X, WF25X
Objectives: 4X, 10X, 40X
Condenser: single lens with disc diaphragm
Stage Dimensions: 3-1/2" x 3-1/2"
Illumination: LED
Power Supply: 110V/60Hz (adapter included) or 3 AA batteries
Packing List:
One Monocular Microscope with Three Objectives
One Widefield 10X Eyepiece
One Widefield 25X Eyepiece
One Dust Cover
Two Stage Clips (attached)
One Outlet Power Adapter
Three AA Batteries
One Hex Wrench
50 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass
AmScope High Precision 5 in. Straight Precise Tip Tweezers
25pc Prepared Glass Microscope Slides in Plastic Case with Plant, Fungus, Insect and Mammal Specimens
1.3MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera
Features:
High Power Student Microscope with Coarse & Fine Focusing
45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece
Built-In Contemporary LED Illumination System
Plain Stage with Clips and Stain Resistant Finish
Fully Coated Optical System
High Resolution Offering Sharp Images
Five Levels of Magnification: 40X-100X-250X-400X-1000X
Single Lens Condenser and Disc Diaphragm
Focusing Control Knobs on Both Sides
Full Optical Glass Elements
Precise Ground Glass Lens
All Metal Mechanical Components
Solid Metal Frame with Stain Resistant Enamel Finish
Specifications:
Head: 45 degree inclined monocular
Eyepieces: WF10X, WF25X
Objectives: 4X, 10X, 40X
Condenser: single lens with disc diaphragm
Stage Dimensions: 3-1/2" x 3-1/2"
Illumination: LED
Power Supply: 110V/60Hz (adapter included) or 3 AA batteries
Packing List:
One Monocular Microscope with Three Objectives
One Widefield 10X Eyepiece
One Widefield 25X Eyepiece
One Dust Cover
Two Stage Clips (attached)
One Outlet Power Adapter
Three AA Batteries
One Hex Wrench
50 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass
AmScope High Precision 5 in. Straight Precise Tip Tweezers
25pc Prepared Glass Microscope Slides in Plastic Case with Plant, Fungus, Insect and Mammal Specimens
1.3MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera
PRICE
$309.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 6-3/4 in |
| Height | 15 in |
| Weight | 5 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | White |
| Power Supply | 110V |
| Series | M158 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Camera Pixel | 1.3MP |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Monocular Microscope |
| Magnification Range | 40X - 1000X |
| Package Quantity | 1 |
| Manufacturers Part Number | VB-M158C-2L-STR |
| Objective | 4X, 10X, 40X |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |