Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM2169277

MPN #: H800-5M

AmScope H800-5M 11X-80X Industrial Single Zoom Inspection Microscope with 5MP USB Digital Camera

Product Description
This is an 11X-80X single zoom inspection microscope with 96-LED intensity-adjustable ring light and 5MP USB2.0 digital camera. The microscope offers large working distance and provides sharp clear images with widefield of view. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features.

Features:
  • 11X-80X large zoom magnification power
  • Powerful 96-LED intensity-adjustable ring light
  • Long working distance
  • Super wide field view
  • Large Metal stand and framework
  • Manufactured Under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Factory Warranty
Specifications:
  • Zoom microscope objective: 0.7X-5.0X
  • Mount: 0.4X C-mount
  • Working distance: 4-1/8" (105mm)
  • Field of view: 1/2"x11/16" (12.9mm X 17.1mm) to 5/64"x3/32" (1.8mm X 2.4mm)
  • Illumination: 96-LED ring light
  • Power input: 110-240V, 50-60HZ, auto switching
  • Metal stand plate dimension: 13"x10"
  • Pillar: 11" (280mm) long
  • Accessory: Dust cover
Camera Specifications:
  • Sensor: Aptina MT9P001
  • Sensor Type: CMOS
  • Sensor Size: 5.7x4.28mm
  • Pixel Size: 2.2
  • Resolution: 5.1MP
  • Frame Rate: 5@2592x1944, 18@1280x960, 60@640x480
  • Sensitivity: 0.53 V/lux-sec
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux
Software Specifications:
  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+
  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port
PRICE
$1,149.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeStereo Microscope
Head TypeMonocular
IrisWithout Iris
Number of Light Bulbs96 lbs
ColorBlack
Power Supply110V/220V
For Use WithIndustrial Inspection
Field ViewSuper Widefield
Camera Pixel5MP
Operating SystemWindows XP/Vista/7/8/10, Mac OSX and Linux
Light SourceLED
MaterialMetal
DescriptionInspection Zoom Monocular Microscope with 5MP Digital Camera
Magnification Range11X - 80X
Package Quantity1
Manufacturers Part NumberH800-5M
Reduction Lens0.5X
SensorCMOS
Objective0.7X - 5.0X
Stand TypeTable Stand: Pillar
BrandAmScope

Warranty

Warranty5 yr