AmScope IQCrew 40X-1000X Dual Illumination Microscope, Digital Microscope, Slide Kit, Book, Blue
Write a Review
|
Questions & Answers (0)
Product Description
IQCrew's Science Discovery Series is designed to inspire kids to learn more about science. Microscopes are important tools which help children understand science and nature by allowing them to peek into the microscopic world, which is why they are a standard component of STEM curricula. Biology, chemistry, geology, and many more fields rely on microscopes to understand how things work.
This introductory lab set pairs our dual-illumination compound microscope with a digital inspection microscope. How close up do you want to see things? The M50C includes 2 eyepieces, and has 5 magnifications from 40X to 1000X! The high-quality lenses provide a wide range of true optical magnification. The digital microscope puts the power to magnify in your hand, and you can view everything on your computer! The included software can take photos and record video. You can edit the images using professional tools.
The top and bottom LED illumination provide light for both translucent and opaque objects. This means you can look at ultra-thin tissue samples, or plant leaves and insects. And since the microscope is battery-powered, you can take it anywhere.
To get things started, this learning kit includes a 25-piece set of prepared slides for viewing right out of the box. This kit includes a beautifully-illustrated book that will help guide first-time users through the history of microscopes, and how to perform some experiments right at home. The kit also includes materials to prepare your own samples, like a Petri dish and blank slides. There is a graduated cylinder for measuring, and a pipette for easily transferring liquid samples. Forceps, a probe, and a stirring rod are also included for preparing and positioning specimens.
Microscope Specifications
Magnification Range (optical) - 40X to 1000X
Optical System - Finite
Head - Monocular
Eyepiece Mount - 23mm
Eyepieces - 10X, 25X
Objective Turret - Triple
Objective Lenses - 4X, 10X, 40X
Focusing System - Coarse focus
Stage - Single-layer
Condenser - Aperture wheel
Transmitted Illumination - 0.5W LED
Power - Three 1.5V AA batteries
Digital Microscope Specifications
Resolution - 0.3 megapixel
Magnification - 200X (viewed on 21" monitor)
Video Recording - Max Framerate30fps at 640x480
Connectivity - USB 2.0
Compatibility - Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux
This introductory lab set pairs our dual-illumination compound microscope with a digital inspection microscope. How close up do you want to see things? The M50C includes 2 eyepieces, and has 5 magnifications from 40X to 1000X! The high-quality lenses provide a wide range of true optical magnification. The digital microscope puts the power to magnify in your hand, and you can view everything on your computer! The included software can take photos and record video. You can edit the images using professional tools.
The top and bottom LED illumination provide light for both translucent and opaque objects. This means you can look at ultra-thin tissue samples, or plant leaves and insects. And since the microscope is battery-powered, you can take it anywhere.
To get things started, this learning kit includes a 25-piece set of prepared slides for viewing right out of the box. This kit includes a beautifully-illustrated book that will help guide first-time users through the history of microscopes, and how to perform some experiments right at home. The kit also includes materials to prepare your own samples, like a Petri dish and blank slides. There is a graduated cylinder for measuring, and a pipette for easily transferring liquid samples. Forceps, a probe, and a stirring rod are also included for preparing and positioning specimens.
Microscope Specifications
Magnification Range (optical) - 40X to 1000X
Optical System - Finite
Head - Monocular
Eyepiece Mount - 23mm
Eyepieces - 10X, 25X
Objective Turret - Triple
Objective Lenses - 4X, 10X, 40X
Focusing System - Coarse focus
Stage - Single-layer
Condenser - Aperture wheel
Transmitted Illumination - 0.5W LED
Power - Three 1.5V AA batteries
Digital Microscope Specifications
Resolution - 0.3 megapixel
Magnification - 200X (viewed on 21" monitor)
Video Recording - Max Framerate30fps at 640x480
Connectivity - USB 2.0
Compatibility - Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 5-3/4 in |
| Height | 13 in |
| Weight | 3 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | White |
| Power Supply | 110V |
| Series | M50 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Dual Illumination Microscope |
| Magnification Range | 40X - 1000X |
| Package Quantity | 1 |
| Manufacturers Part Number | M50C-UTP03-PS25-WM-B |
| Objective | 4X, 10X, 40X |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |