en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1441946

MPN #: AS350SS

Hoffman AS350SS, HOL-SEALERS™ Hole Seal, For 3-1/2-In Conduit, 4.62 Dia.

|
Questions & Answers (0)
PRICE
$179.95
Usually ships in 8 to 11 days
Hoffman AS350SS, HOL-SEALERS™ Hole Seal, For 3-1/2-In Conduit, 4.62 Dia.

Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman HOL-SEALERS™. Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick.

Features:
  • Steel Models
  • 16 gauge galvanized steel backplate
  • Plated stud (10-32x5/8) and wing nut Stainless Steel Models
  • 16 gauge stainless steel backplate
  • Seal, backplate, stud (10-24x5/8) and wing nut are 300 series stainless steel
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.