Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Viper

Model # :WBB3250159

MPN #: AS7190TO-242

Viper AS7190TO Large Floor Scrubber, 242 Ah Wet Batteries, 28" Cleaning Path

Product Description
The VIPER AS6690T/AS7690T/AS7190TO walk-behind scrubbers prioritize smart performance, simple design, and user-friendly operation for cleaning medium to large sized facilities.

Features:
  • Eco mode greatly extends battery run time for greater productivity
  • Silent mode allows for cleaning in noise sensitive areas and is ideal for daytime cleaning
  • Finish removal mode icon enables chemical-free floor finish removal (AS7190TO only)
  • Traction drive for increased productivity while reducing operator fatigue
  • Designed for quick and convenient tools free daily maintenance requirements


PRICE
$15,185.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length58-11/16 in
Height40-3/16 in
Weight794 lbs
Pad Pressure93 lbs
Cleaning Width28 in

Product Details

Battery Type242 Ah Wet
TypeWalk-Behind Floor Scrubber
Solution Tank Capacity22 gal
ColorRed/Black
Drive SystemTraction
Cleaning Capacity24,400 ft²/hr
Power SourceBattery
Voltage24 V
Manufacturers Part NumberAS7190TO-242
Recovery Tank Capacity24 gal
Batteries242 Ah Wet
Decibels69
BrandViper

Warranty

Warranty3 yr