IPC CT40 Floor Scrubber, 20" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The CT40 Automatic Scrubber has an incredible compact size, a large tank capacity and is very easy to use. Key features include a self-leveling brush head, anti-foam system, and spin-on/spin-off brushes.
PRICE
$7,619.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 20 in |
| Height | 38 in |
| Weight | 183 lbs |
| Squeegee Width | 32 in |
| Cleaning Width | 20 in |
Product Details
| Type | Walk-Behind Automatic Battery Floor Scrubber |
| Solution Tank Capacity | 10 gal |
| Color | Multi-colored |
| Drive System | Pad Assist |
| Cleaning Capacity | 17,000 ft²/hr |
| Power Source | Battery |
| Wattage | 550 W |
| Voltage | 24 V |
| Manufacturers Part Number | CT40B50-OBCB-100 |
| Recovery Tank Capacity | 13 gal |
| Battery Run Time | 2.5 hr |
| Brand | IPC |
| Speed | 2.2 mph |