Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Viper

Model # :WBB3250153

MPN #: 50000318

Viper AS710R Ride-On Scrubber, 245 Ah AGM Batteries, 28" Cleaning Path

Product Description
The AS710R/AS850R are medium-sized ride-on scrubber dryers and the perfect solution for scrubbing and drying in heavy-traffic areas

Features:
  • 28 and 32 inch cleaning path
  • 31 US gallon solution and recovery tanks
  • 77 and 80 pounds of down pressure
  • One-touch scrubbing
  • Four solution flow rates
  • Easy recovery tank clean-out
  • Integrated squeegee hanging system
  • Side pocket for easy storage of paperwork
  • USB port for charging portable electronics
  • 5-year parts and 2-year labor warranty


PRICE
$18,639.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight771.6 lbs
Pad Pressure77 lbs
Squeegee Width37 in
Cleaning Width28 in

Product Details

RPM204 rpm
TypeRide On Floor Scrubbers
Solution Tank Capacity32 gal
Vacuum Motor500 W HP
ColorRed/Black
Drive SystemTraction Drive
Cleaning Capacity47,500 ft²/hr
Power SourceBattery
Manufacturers Part Number50000318
Recovery Tank Capacity32 gal
Batteries245 Ah AGM
Decibels69
Brush Motor RPM204 rpm
BrandViper
Speed3.7 mph

Warranty

Warranty3 yr