Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tornado

Model # :WBB3177548

MPN #: TS040-W17-U

Tornado® Microburst Compact Battery Floor Scrubber Without Battery, 17-1/2" Cleaning Path

Product Description
The Tornado® Microburst is an ultra-compact scrubber that cleans and dries floors with the efficiency of a fully-featured scrubber, but in a lightweight, highly-maneuverable package. Featuring dual counter-rotating brushes driven by two powerful motors and an efficient vacuum and squeegee system, the Microburst achieves superior cleaning results and water removal to competitive models and is the ultimate upgrade from a mop and bucket. Its compact design and 360° maneuverability are perfectly suited for cleaning in tight spaces, while the small footprint and magnetic lock allows for easy storage and transport.

Features:
  • Rechargeable Lithium Iron Phosphate battery providing up to 1.5 hours of run time sold separately
  • Proven safety as the only ultra-compact scrubber on the market with an ETL listed machine, battery and charger
  • Dual speed functionality allowing for extended use and battery life in ECO mode and normal cleaning and buffing in regular mode
  • The magnetically mounted brushes and quick-release squeegee can be removed in seconds, allowing for swift and easy cleaning and maintenance
  • The detachable solution and recovery tanks are larger than competitive models (1.3 gal/2.1 gal) and are easy to remove, fill and empty with minimal downtime
  • Intuitive, electronic controls for easy operation and minimal training time
  • Cleans and dries in a single pass, eliminating the risk of slips and falls
  • Clean anytime with quiet operation of only 67 dB(A)
  • Brushes come standard with the unit, with optional mop pads available to order
  • Motor Driven-Direct Drive
  • 36V Lithium Iron Phosphate Battery (part # MB027) sold separately; charger included with the machine


PRICE
$2,699.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-7/8 in
Width13-7/8 in
Height46-13/16 in
Weight40 lbs
Water Lift23 in
Cleaning Width17-1/2 in
Pad Pressure45 lbs
Squeegee Width17-11/16 in

Product Details

Assembly RequiredYes
Solution Tank Capacity1.3 gal
Cleaning Capacity19,000 ft²/hr
Power SourceBattery
Wattage280 W
MaterialPolyethylene
Manufacturers Part NumberTS040-W17-U
Recovery Tank Capacity2.1 gal
Battery Run Time1.5 hr
Speed365/435 mph
BrandTornado
Battery Type36 V, 8 Ah
RPM365/425 rpm
TypeWalk-Behind Automatic Battery Floor Scrubber
Vacuum Motor3/16 HP
ColorYellow
Drive SystemBrush Assist
Voltage36 V
Batteries36V, 8 Ah
Decibels67
Brush Motor RPM365/435 rpm

Warranty

Warranty2 Years Parts & Labor yr

Compliance & Certifications

CertificationsETL