Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WB641041

MPN #: 10-0199-2-93

ASI® ADA SM High Speed Hand Dryer, Stainless Satin 240V - 10-0199-2-93

Product Description
ASI® ADA SM High Speed Hand Dryer, Stainless Satin 240V - 0199-2-93

Quick drying time at less than 15 seconds. Operates automatically using infrared sensor. Auto-resetting thermostat. Owner-adjustable air speed and air temperature. On/off heating options. Dryer automatically shuts off after time-out when user removes hands from sensor zone.

PRICE
$615.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-3/4 in
Depth4 in
Height8-1/2 in
Weight9 lbs

Product Details

RPM16000-29000 rpm
TypeAutomatic
CFM42-60 CFM
ColorSatin
Amperage5.2 A
Hertz50/60 Hz
StyleSM High Speed
Mounting LocationWall
Wattage750-1000 W
Voltage208-240 V
MaterialStainless Steel
ActivationAutomatic
DescriptionADA SM High Speed Dryer
Manufacturers Part Number10-0199-2-93
Drying StyleHands-Under
Drying Time15 Seconds
Decibels68.9-74.3
BrandAmerican Specialties