Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




World Dryer

Model # :WB640330

MPN #: K-162P2

World Dryer SMARTdri Plus Automatic Hand Dryer, Black Aluminum, 120V

Product Description
SMARTdri™ Plus Hand Dryers use 40% less energy than competitive high speed hand dryers and only 12% energy of traditional dryers. SMARTdri's proprietary motor technology offers long service life. The intelligent on/off heating and 3-speed motor controls optimize energy efficiency and user comfort. Features high intensity, single-port nozzle that delivers a focused dry. Automatic operation promotes hand hygiene. 10 second drying time. 120V. Aluminum construction, black finish.

Features:
  • High-speed, dries in as little as 10 seconds
  • Efficient design uses 80% less energy than conventional hand dryers
  • Adjusts between on/off heating and 3-speed motor controls to optimize sound, comfort and energy efficiency
  • Automatic infrared sensor features a 30-second anti-vandal shut-off
  • Antimicrobial technology enhances sanitation and extends life of the motor
  • Motor lasts up to 3 times longer than the competition
  • Easy installation reduces up-front costs
  • High-intensity single-port nozzle
  • Die-cast aluminum cover in black epoxy finish stands up to wear
  • Runs on 110-120V power


PRICE
$700.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/2 in
Depth9-3/10 in
Height7-3/5 in
Weight11-3/10 lbs

Product Details

TypeAutomatic
ColorBlack
Amperage10 A
Hertz60 Hz
StyleSMARTdri Plus
Mounting LocationWall
Wattage1200 W
Voltage120 V
MaterialAluminum
ActivationAutomatic
Manufacturers Part NumberK-162P2
Drying StyleHands-Under
Drying Time10 Seconds
Decibels93/85/78
BrandWorld Dryer